Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ASSY® D
plug screw countersunk head
ASSY<SUP>®</SUP> D<br/>plug screw countersunk head - 1
ASSY<SUP>®</SUP> D<br/>plug screw countersunk head - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® D
plug screw countersunk head

Without drill tip, for use with plastic anchors

See product details

Available in 10 versions
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
ASSY-D plug screw without drilling tip, counter thread or ring thread


Higher anchor load capacity



RW drive:


  • Optimal power transmission

  • Very good snug fit

  • Screw locates securely

  • No wobbling


Milling pockets


For fastening wooden fixtures with no damage to the material.



Asymmetrical thread


Low screw-in torque, high over-turning force

European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)