Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ASSY®plus VG, socket head hardwood screw
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 1
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 2
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 3
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 4
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 5
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 6
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 7
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 8
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 9
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 10
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 11
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 12
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 13
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 14
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 15
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 16
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 17
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 18
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 19
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 20
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 21
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 22
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 23
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 24
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 25
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 26
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 27
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 28
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 29
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 30
ASSY<SUP>®</SUP>plus VG, socket head hardwood screw - 31

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus VG, socket head hardwood screw

Full-thread screws that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber houses and element construction.

See product details

Available in 5 versions
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
  • Ideal for structural reinforcement (compression and lateral tension) of timber elements, as well as for creating wood-concrete composite floors.

  • The small socket head is perfect for inconspicuous or recessed joints.

  • Very high load capacity

  • Very small edge distances (as pre-drilled)

  • Pre-drilling option permitted

  • Screw-in angle 0°-90°

  • Approved for hardwood, KERTO/LVL, laminated wood and other wooden materials

  • Wide product range from 6 x 80 mm to 10 x 800 mm

  • For application in use classes 1 and 2 in line with EN 1995:2013


Drill tip:


Very small permissible edge distances, e.g. 3xd - d = 8 mm 60¬mm support. Pre-drilling not required as the wood does not split or break



Thread:


Symmetrical full thread for high load-bearing capacity. Lubricant coating: Enables easy screwing in and reduces the screw-in torque



Socket head for universal use


  • Reduced cracking thanks to the small head diameter

  • The screw can be sunk deep into the wood


AW® drive


Improved force transmission


  • Optimum centring

  • Long service life

  • Uniform force distribution prevents damage to the surface coating


Material:


High-strength steel for high breaking torque / yellow zinc plated

Notice

The requirements of the European Technical Approval must be observed.



Würth's dimensioning software (either online, or you can download it for offline use) can be used to perform a customised static calculation. For standard applications, our manual "Timber carpentry - ASSY structural screws" is available. This manual can be downloaded free of charge from our website www.wuerth.it.



Dimensioning software, data sheets and European technical assessments can be found on our website www.wuerth.it.

ETA-11/0190


ETA-13/0029 (from 8 x 160 mm to 10 x 580 mm)