Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ASSY®plus A2 Decking construction screw
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 1
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 2
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 3
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 4
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 5
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A2 Decking construction screw

For precise fastening of decking boards. Many types of wood can be processed without pre-drilling thanks to the drill tip.

See product details

Available in 2 versions
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
Precise positioning and no splitting


Rapid spot drilling of the screw is no problem at all thanks to its special drill tip. Also prevents irritating splitting or rupturing of the wood.



Clean and easy countersinking


Countersinking the small countersunk head is clean and easy, thanks to small diameter. Under-head milling pockets pick up protruding chips. However, with tropical hardwood, countersinking of the surface is recommended, as these types of wood have very short chips.



Extremely robust


The grooved shaft provides for additional screw strength as austenitic stainless steel (A2/A4) cannot be hardened. This virtually eliminates the possibility of the screw tearing off.



AW drive for optimum locating and power transmission


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Screwing of hardwood decking boards


Preliminary tests are required for hardwoods. Pre-drilling of the wood may be necessary depending on the density and moisture level of the wood. It is recommended that the processing device be operated at a low speed.

ETA-11/0190