Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Air-conditioning service unit COOLIUS 2700

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit COOLIUS 2700

User-friendly and precise

See product details

Available in 2 versions
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
The COOLIUS 2700 air-conditioning service unit is a highly user-friendly device that helps mechanics perform air-conditioning servicing and diagnostics work efficiently and precisely.



An updatable vehicle database and the refrigerant management system facilitate the precise and simple documentation of refrigerant consumption.



Refrigerant extraction rate: 400 g/min



Vacuum: 0.3 Pa (0.03 mbar)



Purity of R-134a: SAEJ 2099



Fully automated


  • Fully automatic program sequence

  • Electronically monitored containers for oil filling, supplying leak detection additive and draining old oil


User-friendly


  • Updatable vehicle database for lorries and cars

  • Triple filtering of refrigerant

  • Graphical time display for all functions


Robust


  • Stable and robust metal housing

  • Powerful, two-stage vacuum pump at 100 l/min

  • High-performance suction pump with thermal overload protection
Notice

The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.