Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Air dryer for screw compressor

For detailed information, other images and documents, please select individual articles from the following table.

Air dryer for screw compressor

See product details

Available in 3 versions
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
  • Belt driven twin cylinder compressor

  • High performance at low running speeds

  • Cast iron cylinders

  • Reduced vibrations, which also reduces the noise level

  • Oil level inspection glass.

  • Synthetic oil to ensure improved lubrication of moving parts

  • Epoxy powder coating to guarantee perfect and lasting wear

  • Total absence of oil leaks thanks to the special constructional shape of the single-piece casing

  • Pressure switch with overload protection

1 Year Warranty


on issues of material and production