Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ALLEN KEY HEXAGONAL (HEX) - SHORT BLADE

For detailed information, other images and documents, please select individual articles from the following table.

ALLEN KEY HEXAGONAL (HEX) - SHORT BLADE

Robust design and durable material for the most demanding applications in diverse sectors such as automotive, furniture and industrial. The perfect blend of affordability and reliability.

See product details

Available in 9 versions
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
CRV Steel Blade


CRV stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. CRV grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



Anti-Slip Handle


The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Hexagonal Shaped Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.



90 Degrees Arm


Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).



Wide Angle Movement


Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.