Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
Angle bracket type A

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections

See product details

Available in 1 version

Individual price display after login

Exclusively for business customers

Register now and access more than 125,000 products

Variants

Exclusively for business customers

Register now and access more than 125,000 products

Call customer service: +971 800 98784

Prices for customers after login

  • For universal use in standard connections, such as intersecting timbers

  • Hot-dip galvanised sheet metal on both sides (S250GD + Z275 (approx. 20 µm)) in accordance with EN 10346:2009

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

European Technical Approval ETA-08/0183

Notice

The shear load of the connected timbers must be observed and verified where necessary. Shear reinforcement can be added using ASSYplus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed.

European Technical Approval ETA-08/0183