For detailed information, other images and documents, please select individual articles from the following table.
Type-V angle connector with slotted hole
For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The slotted hole in the base plate enables optimal adjustment of the construction
- Extremely high load-bearing capacities
- For versatile use in wood-wood and wood-concrete applications
- Hot-dip galvanised sheet metal on both sides
- Use in utilisation class 1.2 and 3 in accordance with EN 1995:2013
- CE labelling as per European Technical Assessment ETA-14/0274
- CE labelling as per European Technical Assessment ETA-08/0183 for V100
- Partial nailing is permitted (see additional technical data sheet)
- The general conditions of ETA 14/0274 for angle brackets V95, V135 and V285 must be observed
- The general requirements of ETA 08/0183 for angle brackets V100 must be observed
- The general requirements of the applicable anchor approval must be observed
- The respective permissible edge distances and spacings of the fasteners must be observed
- CE labelling as per European Technical Assessment ETA-14/0274
- CE labelling as per European Technical Assessment ETA-08/0183 for V100
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Ring-shank nails in line with EN 14592: 4.0 x 40 to 60 mm
- ASSY 4.0 joist hanger screw in line with ETA 11/0190: 5.0 x 35 to 50 mm
- Recommended anchor for attachment to concrete, d =10 mm or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
- The respective permissible edge distances and spacings of the fasteners must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!