Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ANGLE GRINDER EWS 10-115 CLASSIC 220V

For detailed information, other images and documents, please select individual articles from the following table.

ANGLE GRINDER EWS 10-115 CLASSIC 220V

Compact 1010W angle grinder with ideal balance of power and ergonomics. Ideal for light to medium duty grinding and cutting work, such as deburring

See product details

Available in 2 versions
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
Paddle Switch (“Deadman” Switch)


For improved safety and productivity



Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder