Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ANGLE GRINDER EWS 14-125 CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

ANGLE GRINDER EWS 14-125 CLASSIC

Extremely powerful 1400W angle grinder with variable speed. Especially suitable for processing stainless steel and thin metal sheets.

See product details

Available in 2 versions
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
Variable speed adjustment


Provides versatility allowing the user to match speed to application



Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Notice
  • 5717044010 Normal speed

  • 5717044140 Normal speed

  • 5717045010 Variable speed