Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Arm guard W-280 Level C
Arm guard W-280 Level C - 1
Arm guard W-280 Level C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Arm guard W-280 Level C

Protects the heel of the hand, wrist and forearm areas from cuts and heat
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
  • Two-layer, seamless, fine-gauge circular-knitted sleeves made of 100 % Kevlar®

  • Ideal for use with cut-resistant clothing or gloves

  • Arm guard fits perfectly over the heel of the hand thanks to integrated thumb hole

  • Protection against contact heat up to 100 °C

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.