Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Assortment case ORSY® 100

For detailed information, other images and documents, please select individual articles from the following table.

Assortment case ORSY® 100

The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.

See product details

Available in 1 version
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
Height 55 mm



High impact strength, extremely robust and impact-resistant


  • Resistant to common greases, oils and petrol

  • Temperature-resistant from -25°C to +90°C

  • Low weight


Two-component handle for comfortable carrying



Large base feet for secure position



Stacking nubs facilitate storage and transport



Secure and sturdy hinge connection



Simple snap lock with double closure thanks to integrated locking lugs