Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fully automatic pin driver BST MA-75
Fully automatic pin driver BST MA-75 - 1
Fully automatic pin driver BST MA-75 - 2
Fully automatic pin driver BST MA-75 - 3
Fully automatic pin driver BST MA-75 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fully automatic pin driver BST MA-75

Fully automatic pin driver with manual power control
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
Flexible applications


  • Single nails can also be processed simply by replacing the magazine with the single-shot kit.

  • When using the magazine, you can process nail lengths up to 75 mm, or 90 mm with the single-shot kit.


Safe working


Trigger locking device



Economical thanks to series fastening


Magazine capacity 10 nails



Comfortable and effortless work


Slimline design facilitates simple use

Notice

When using steel, use the single-shot kit for short nails up to 22 mm in length where possible.