Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Battery terminal grease

For detailed information, other images and documents, please select individual articles from the following table.

Battery terminal grease

Adhesive, water-resistant red paste provides long-term protection against oxidation for battery terminals and terminals.
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
  • Easy to convey

  • Water-repellent

  • Application temperature: -30 °C to +60 °C

  • Dielectric

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.