Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Miter saw MMS 2300

For detailed information, other images and documents, please select individual articles from the following table.

Miter saw MMS 2300

Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere.

See product details

Available in 2 versions
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
High safety standard:


  • Safety switch which prevents machine from being accidentally switched on

  • Safety cover prevents the users from being injured


Ergonomic structure with a ′D′ type handle and a body base


For extra user safety



Spindle lock


For quick wheel changes



Adjustable fence


Adjusts for bevel cuts ranging from 0-45°



Locking vise with quick release


Holds the material stable for fast and



Carrying handle


For mobile use, e.g. at construction sites.



Hold down stopper


  • Secures the tool

  • For easy transport