For detailed information, other images and documents, please select individual articles from the following table.
Bit assortment 47 pieces
With the most common 10 mm bits for the motor vehicle and cargo sectors.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 125,000 products
Application examples: TX insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.
Includes 2 adapters in metal case with foam insert with clamping effect.
Contents: 47 pcs.
- 8 TX bits with hole, 10 mm, length 30 mm
TX 20, 25, 27, 30, 35, 40, 45, 50
- 8 TX bits, 10 mm, length 75 mm
TX 20, 25, 27, 30, 35, 40, 45, 50
- 5 hexagon socket Bits, 10 mm, length 30 mm
Sizes 5, 6, 7, 8, 10
- 5 triple square bits, 10 mm, length 30 mm
XZN M 5, 6, 8, 10, 12
- 4 triple square bits, 10 mm, length 75 mm
XZN M 6, 8, 10, 12
- 9 TX insert bits, 10 mm, length 30 mm
RI 5, 6, 7, 8, 9, 10, 12, 13, 14
- 4 TX insert bits, 10 mm, length 75 mm
RI 5, 6, 8, 10
- 2 PH bits, 10 mm, length 30 mm
PH 2, 3
- 1 adapter for 1/2" ratchet
- 1 adapter for 3/8" ratchet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!