Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Bit assortment 10 pieces
Bit assortment 10 pieces - 1
Bit assortment 10 pieces - 2
Bit assortment 10 pieces - 3
Bit assortment 10 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Bit assortment 10 pieces

With 8 different 1/4 inch bits and a stainless steel quick-change holder
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
  • No unsightly extraneous rust due to stainless steel bits and quick-change holder

  • The bits are vacuum ice-hardened for the required hardness and strength values

  • Fast bit change, also possible with one hand, with stainless steel quick-change holder

  • Easy bit removal thanks to the practical bit box with tilt function


Scope of delivery:


  • 1 x TX 10/TX 15/TX 20/TX 25/TX 30

  • 1 x PZ 1/2x PZ 2/1x PH 2

  • 1 x bit holder 50 mm
Notice
  • Keep stainless steel tools separate from other tools

  • Extraneous rust is mainly caused by abrasion when screwing using conventional steel tools, whereby adhering steel particles develop rust under the influence of oxygen