Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
RW Edition 1/4-Inch Ratchet 8 pieces
RW Edition 1/4-Inch Ratchet 8 pieces - 1
RW Edition 1/4-Inch Ratchet 8 pieces - 2
RW Edition 1/4-Inch Ratchet 8 pieces - 3
RW Edition 1/4-Inch Ratchet 8 pieces - 4
RW Edition 1/4-Inch Ratchet 8 pieces - 5
RW Edition 1/4-Inch Ratchet 8 pieces - 6
RW Edition 1/4-Inch Ratchet 8 pieces - 7
RW Edition 1/4-Inch Ratchet 8 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

RW Edition 1/4-Inch Ratchet 8 pieces

Black, with Reinhold Würth signature and integrated bit storage including 7 bits. For a good cause: Würth supports UNICEF by donating a part of the proceeds of RW WORKOUT Week for a UNICEF project
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
Most important bit sizes are always at hand


  • The integrated bit magazine for six bits contains the most important bit sizes in one tool

  • The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits


Very robust design


  • The ratchet has a compact ratchet head with reversing lever and is finely toothed with 60 teeth

  • The maximum torque is 50 Nm

  • The aluminium handle is light, stable and corrosion-resistant


Can easily be used in extremely tight spaces


  • Low overall height and length

  • Small reverse rotation angle thanks to fine toothing


Scope of delivery:


  • 1x 1/4-inch ratchet with integrated magazine

  • 1x each PH1, PH2 bits

  • 1x each TX20, TX25 bits

  • 1x each hexagon 3 mm, 4 mm bits

  • 1x slotted bit 0.8 x 5.5 mm
Notice

Carbon-neutral product


Together with ClimatePartner, we also support international climate protection projects.


Carbon neutrality means, among other things, that the carbon footprint of a product based on its production and supply chain was calculated on the basis of internationally accepted standards and fully offset by supporting international climate protection projects.