Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces - 1
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces

Practical belt clip
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
  • Quick access to the bits

  • The 16 bits are securely inserted into the sturdy bit holder and are easy to withdraw

  • There is also space for up to four additional bits

  • The practical metal clip is simply hooked onto the belt or waistband and keeps the bit assortment conveniently to hand

  • The robust bits meet the requirements for use in workshops and outdoors

  • Ideal for all standard applications

  • Always to hand: 16 common bits with 1/4 inch holder, 25 mm in length

  • Practical universal bit holder

Universal E 6.3 bit holder (1/4 inch) with magnet


  • The bit holder with hexagon drive and hexagon socket drive quickly and reliably connects 1/4 inch drives and 1/4 inch tools

  • The bit holder has a corrosion-resistant stainless steel sleeve, a snap ring and a strong permanent magnet

  • 74 mm in length, making it suitable for most applications