Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Bodywork repair tools Sheet metal planishing set

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork repair tools Sheet metal planishing set

For all light bodywork jobs
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
Weight: 25 kg



Max. pressure: 4 tonnes



Suitable for hard-to-reach areas



Lightweight and easy to handle



Push-in coupling assembly



Contents:


  • Counterbore cylinder, hand pump without flexible hose, 127 mm stroke hydraulic cylinder, knurled head, V-shaped head, wedge-shaped head, piston spacer, cylinder spacer, flat base with rubber pad, 75 mm extension, 150 mm extension, 215 mm extension, 420 mm extension, 495 mm extension, 1.8 m flexible hose with fitting, flexible head, metal case