Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hollow profile fastener BoxBolt® A4 stainless steel, with CE marking
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 1
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 2
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 3
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 4
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 5
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 6
Hollow profile fastener BoxBolt<SUP>®</SUP> A4 stainless steel, with CE marking - 7

For detailed information, other images and documents, please select individual articles from the following table.

Hollow profile fastener BoxBolt® A4 stainless steel, with CE marking

See product details

Available in 3 versions
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
The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1

Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

ETA 20/1174

BoxBolt® is a registered trademark of Access Technologies Limited, GB.