For detailed information, other images and documents, please select individual articles from the following table.
Socket 3/8 inch and 1/2 inch assortment of 11 pieces
Special tools for installing and removing brake callipers, in plastic case
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical assortment of 11 pieces for the automotive sector
- Suitable for manual use with DIN 3120 reversible ratchets, such as for BMW, VW, Porsche, Audi and Ford
- Short hexagon socket 7, 8 and 9 mm: Audi TT (MY ≥2007), A4 (≥2001), A6 (≥2005), A8, VW T5, Mercedes W164 (M-Class), W204 (C-Class), W251 (R-Class)
- Special profile 11.5 and 15 mm: Audi Q7, S8, Porsche Macan, Cayenne and Cayman
- Special profile 20 mm: Audi A8, S6, Porsche Cayenne
- Special profile 22 mm: Audi A5, A6 and A7
- Tip: Hexagon socket as well as various special profiles 11.5, 15, 20, 22 mm
- Drive: Square socket 3/8 inch and 1/2 inch, ball catch groove
Chrome-vanadium steel for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the tools reduces costs for replacement and storage
- The robust plastic case with aluminium snap lock has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!