Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Brass anchor

For detailed information, other images and documents, please select individual articles from the following table.

Brass anchor

Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick

See product details

Available in 3 versions
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
  • Knurled surface for good grip

  • Screwing a screw/threaded rod with a metric thread causes the anchor to expand and anchor to the substrate

  • Corrosion-resistant

  • Low anchoring depth

  • Small edge and axial clearances

  • Suitable for push-through and cotter-pin installation

  • Can be applied without setting tools

Drill the hole

Clean the drill hole

Knock in anchor until flush

Mount component