Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Building square

For detailed information, other images and documents, please select individual articles from the following table.

Building square

Lightweight, handy square for construction work
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
Low weight and long service life


Consists of two light metal spirit levels



Can be fixed without play in any position


Very precise angle transcription



Universal use


With horizontal and vertical level



Optionally with 15° locking or infinitely variable adjustment



Adjustment range 0-270°



Reading range 0-180°