Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Heat-shrink crimp butt connector
Heat-shrink crimp butt connector - 1
Heat-shrink crimp butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp butt connector

Dust-proof and damp-proof connections

See product details

Available in 3 versions
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
  • Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection

  • Time saved thanks to 40% faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant