Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Car Windscreen Wiper Flat blade Exact Prime

For detailed information, other images and documents, please select individual articles from the following table.

Car Windscreen Wiper Flat blade Exact Prime

Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world

See product details

Available in 7 versions
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
Resistant to deformation with all weather, even at high speed


Aerodynamic design with superior rubber to eliminate wind lift



Ensures entire contact even with high curvature windscreens


Memory curved steel spring



Outstanding wiping performance and quieter operation


Precision cut wiping edge



Exclusive symmetric design with upgraded metal solid base structure



Add-value of resist aging speed in extreme UV exposure environment


Nano and graphite coating



Long service life


  • Premium natural rubber treated with a Nano graphite coating, ensures a resistance of 800k cycles of use.

  • A lifetime of at least 18 months before replacement is necessary.


10 different adaptors


Fitment for 99% of current passenger vehicles

Notice

Instructions with all arm types in package