Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSS centre drill bit
HSS centre drill bit - 1
HSS centre drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSS centre drill bit

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

See product details

Available in 6 versions
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
Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160