Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Chisel hammer MH -5-V-CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

Chisel hammer MH -5-V-CLASSIC

Light chisel hammer with vibration control system reducing the vibrations which arise while working

See product details

Available in 2 versions
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
Excellent power-to-weight ratio


High impact energy at minimum weight



SDS-max bit system


Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy transfer rate



Variable locking system


Optimized work angle for the best chiseling location



360° auxiliary D-shape handle


Operator comfort due to a wide range of positioning



Spring-loaded ergonomically formed soft grip handle


Maximum comfort when chiseling in a wide variety of positions