The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
- Slotted hole for lateral alignment during installation using chipboard screw or hammer-in fixing
- Special side reinforcement for increased break resistance
- Centre marker for exact alignment of clips
- EN16-EN40: With locking mechanism
- EN16-EN40: For insertion in profile rails with 11 mm slot width
- Made in Germany
- EN16–EN40
For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)
- EN50-EN63
For nail anchor ∅ 6 mm
ETA-18/0957 in conjunction with ETA-12/0452
For surface laying of rigid plastic pipes W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!