Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSCO 3 in 1 combination screw tap - MFD HSCo Multi Performance M3-M10 6 pcs
HSCO 3 in 1 combination screw tap - MFD HSCo Multi Performance M3-M10 6 pcs - 1
HSCO 3 in 1 combination screw tap - MFD HSCo Multi Performance M3-M10 6 pcs - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCO 3 in 1 combination screw tap - MFD HSCo Multi Performance M3-M10 6 pcs

Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation. Suitable for pieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1,200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.
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
3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation


No tool changes required, saving time and money



The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining


Enables double-depth drilling, thread cutting and countersinking/deburring unlike conventional combination screw taps (2xD instead of 1xD)



The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but is suitable for almost all materials


Newly developed tool geometry and HSCo cutting material



Significantly longer service life compared with conventional combination screw taps


Newly developed tool geometry and HSCo cutting material



Very fast, precise work


Twist drill with speed geometry



Optimal centring when working on curved surfaces


Twist drill with 135° tip angle and optimised cross thinning



New generation of shafts with a combination of triangular, cylindrical and square shanks


The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Available exclusively from Würth

NoticeATTENTION: It is not possible to use countersinks according to DIN 74-1 for countersunk head screws (according to DIN 7991).

For use in cordless drills as well as on hand-held, stationary and upright drills.
Sufficient lubricant must be added.
For tool/material assignments, see the overview tables.