Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN - 1
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN - 2
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN - 3
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN - 4
Conical countersink EU HSCo, DIN 335C, 90°, TiAIN - 5

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink EU HSCo, DIN 335C, 90°, TiAIN

A Jack of all trades with extremely uneven pitch (EU) and TiAlN coating for perfect cuts and maximum performance.
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
Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


3-face shank


No slippage, ideal for use in hand drills with 3-jaw chuck



Universal application


Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.



Long service life and high speed


due to super-hard coating based on titanium aluminium nitride



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® in Bronze