Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSS 90° yellow-ring countersink DIN 335C
HSS 90° yellow-ring countersink DIN 335C - 1
HSS 90° yellow-ring countersink DIN 335C - 2
HSS 90° yellow-ring countersink DIN 335C - 3

For detailed information, other images and documents, please select individual articles from the following table.

HSS 90° yellow-ring countersink DIN 335C

Designed specifically for processing aluminium, copper, aluminium alloys and plastics

See product details

Available in 6 versions
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised spiral flute geometry


Excellent chip formation and removal



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® in Bronze