Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
CORDLESS IMPACT DRILL DRIVER ABS COMPACT COMBI CLASSIC
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 1
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 2
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

CORDLESS IMPACT DRILL DRIVER ABS COMPACT COMBI CLASSIC

Very powerful, compact battery- powered impact drill driver with a powerful 18V slim battery pack
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
Efficient and low-maintenance brushless motor


For longer running time per battery charge and longer motor service life



Precision clutch with 16+1 settings and position for drilling


Precise adjustments allows multiple screwing applications.



Outstanding control


Variable drilling speeds for high-speed (0-1800rpm) and high torque (0-550rpm)



Electronic operated trigger


Electronic trigger allows maximum sensitiveness and control.



Built in LED light


It illuminates while working in dark places



Ergonomic design with soft grip


Enables better handling and greater comfort



Excellent power to weight ratio


It slim and light battery package allied with the hammer function allows heavy drilling jobs