Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
WLHS 1 cordless LED hand-held spotlight
WLHS 1 cordless LED hand-held spotlight - 1
WLHS 1 cordless LED hand-held spotlight - 2
WLHS 1 cordless LED hand-held spotlight - 3
WLHS 1 cordless LED hand-held spotlight - 4

For detailed information, other images and documents, please select individual articles from the following table.

WLHS 1 cordless LED hand-held spotlight

Double-beam technology — focus light (10°) and flood light (90°)
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
5 light modes


Focus light 100 % (6 h - 250 m), focus light 50 % (11 h - 120 m), flood light 100 % (6 h - 75 m), flood light 50 % (11 h - 50 m), flashing light mode flood light (16 h - 50 m)



  • Emergency lamp function

  • Can be used as a warning light

  • Magnetic storage space below the lamp head

  • 110° swivelling lamp head

  • Charging cradle with charge status indicator

  • Easy-to-use rotary switch for selecting the light mode

  • LED state-of-charge indicator

  • Overcharge and deep discharge protection

  • Non-slip base

  • High-quality materials for professional use


Scope of delivery


  • WLHS 1 LED hand-held spotlight

  • Charging cradle

  • 230 V plug-in power supply

  • 12-24 V vehicle charging adapter

  • Orange diffuser lens
Notice

Not suitable for explosive areas.

Application area