For detailed information, other images and documents, please select individual articles from the following table.
POWERQUAD M AC/R cordless LED work lamp
Rechargeable (R) lamp can be charged during mains operation (AC). 5-level lighting: 200–4000 lumens
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
State-of-the-art lithium-ion battery technology and built-in overload protection enable the device to be used while it is charging
- Light can remain permanently connected to the mains
- The mains connection line can be quickly and easily disconnected from the light
- Residual capacity/state-of-charge indicator
- LED panel with highly efficient SMD LEDs (approx. 110 lm/W)
- Opalescent cover produces a wide-beam light with reduced glare
- Six-way adjustable beam angle
- Impact- and break-resistant housing
- Made in Germany
Approved for demanding conditions
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!