Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cordless Hammer Drill BRH 18BL
Cordless Hammer Drill BRH 18BL - 1
Cordless Hammer Drill BRH 18BL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless Hammer Drill BRH 18BL

Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work

See product details

Available in 3 versions
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
Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only


Increased versatility for all drilling and chiselling applications



Very good performance – to – weight ratio


Light weight at 3,6kg with outstanding impact energy of 2,0 J



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold



·Max. impact energy:2J


·Weight of machine without rechargeable battery :3.0kg


·Weight of rechargeable battery: 0.6kg