Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Core drill DS 164
Core drill DS 164 - 1
Core drill DS 164 - 2
Core drill DS 164 - 3
Core drill DS 164 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Core drill DS 164

Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry.
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
Robust motor housing with a user-friendly protective carry handle from stainless steel


The machine is well-protected and convenient to transport



Strong motor with 3-speed gearbox and LED load display


Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter.



Electronic motor overload protection (EMPS)


If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.



The machine spindle has a combined tool chuck with 1/2 inch female and 1 1/4 inch male thread


Standard thread for smaller and larger drill bit diameters



Hose piece with water flow indicator included in scope of delivery


Constant visual display of water supply for wet drilling



Integrated PRCD-S safety switch


  • Safety function for wet drilling

  • No additional leakage current box required