Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Core drill DS 350
Core drill DS 350 - 1
Core drill DS 350 - 2
Core drill DS 350 - 3
Core drill DS 350 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Core drill DS 350

Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
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
  • The user-friendly protection and carry handle ensures convenient transport and good machine protection

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function reduces the speed for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately