Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
20 articles with 33 variations found
Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
For DS 130-P and DS 130-T
From core drill bit diameter of 32 mm
Connection adapter for third-party and WDS machines
Suitable for use in combination with all common core drills, especially DS 180 and DS 350
Small for DS 130-P/DS 130-T, DS 164
Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands
From drill crown diameter 50 mm
For detaching jammed 1 1/4 inch core drill bits and removing drill cores from the core drill bit
Compact drilling stand for diamond core drills DS 180 and DS 300
Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
Compact drilling stand for diamond core drills DS 180
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.