Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Rivet nut with countersunk head and knurled shank
Rivet nut with countersunk head and knurled shank - 1
Rivet nut with countersunk head and knurled shank - 2
Rivet nut with countersunk head and knurled shank - 3
Rivet nut with countersunk head and knurled shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with countersunk head and knurled shank

Knurled shank
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
  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection

  • This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.