Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Stone Cup Wheel

For detailed information, other images and documents, please select individual articles from the following table.

Stone Cup Wheel
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
  • Long service lives

  • Optimal work safety due to OSA certification
Notice

Usable on angle grinders permitted for a maximum disc diameter of 180 mm or 230 mm with an M14 spindle mount and a maximum circumferential speed of 50 m/s.


Not suitable for quick-action nuts or quick-clamping systems


Set the clamping nut in place with the flat side outwards and centre via the clamping nut throat.


Use an offset face spanner


Use the protective cover approved for these cup wheels