Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
U-shaped cutting knife

For detailed information, other images and documents, please select individual articles from the following table.

U-shaped cutting knife

See product details

Available in 6 versions
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
Conversion of Fein article numbers to Würth article numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


  • If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 595.

  • If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 512 6.