Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103 - 1
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
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
Steel C15, bare
Thread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of name
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm