Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ORSY® lock washers/serrated lock washers, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY® lock washers/serrated lock washers, assortment of 100

Lock washer DIN 127, shape B, zinc-plated spring steel, blue passivated (A2K). Serrated lock washers, DIN 6798, type A, zinc-plated steel, blue passivated (A2K), externally serrated, 1200 pieces
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
Assortment of 1200 pieces


  • 100 serrated lock washers Ø 4.3 mm

  • 100 serrated lock washers Ø 5.3 mm

  • 100 serrated lock washers Ø 6.4 mm

  • 100 serrated lock washers Ø 8.4 mm

  • 100 serrated lock washers Ø 10.5 mm

  • 100 serrated lock washers Ø 13.0 mm

  • 100 lock washers Ø 4.1 mm

  • 100 lock washers Ø 5.1 mm

  • 100 lock washers Ø 6.1 mm

  • 100 lock washers Ø 8.1 mm

  • 100 lock washers Ø 10.2 mm

  • 100 lock washers Ø 12.2 mm