Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ORSY®tension springs with double eyelets, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®tension springs with double eyelets, assortment of 100

DIN 2097, DIN 17223 B zinc-plated spring steel wire, blue passivated (A2K), 376 pcs
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
Assortment of 376 pieces


  • 50 x tension springs, 0.6 x 25 x 6.0 mm

  • 40 x tension springs, 0.6 x 50 x 5.0 mm

  • 25 x tension springs, 0.6 x 55 x 7.0 mm

  • 20 x tension springs, 1.0 x 45 x 9.0 mm

  • 18 x tension springs, 1.0 x 55 x 8.0 mm

  • 10 x tension springs, 1.0 x 55 x 11.0 mm

  • 20 x tension springs, 1.0 x 60 x 10.0 mm

  • 18 x tension springs, 1.0 x 70 x 8.0 mm

  • 18 x tension springs, 1.0 x 70 x 11.0 mm

  • 12 x tension springs, 1.0 x 75 x 9.0 mm

  • 8 x tension springs, 1.0 x 85 x 12.0 mm

  • 20 x tension springs, 1.0 x 90 x 7.0 mm

  • 15 x tension springs, 1.0 x 100 x 9.0 mm

  • 10 x tension springs, 1.0 x 105 x 10.0 mm

  • 10 x tension springs, 1.0 x 130 x 11.0 mm

  • 40 x tension springs, 1.3 x 25 x 7.0 mm

  • 12 x tension springs, 1.3 x 55 x 11.0 mm

  • 8 x tension springs, 1.5 x 65 x 12.5 mm

  • 14 x tension springs, 1.5 x 75 x 12.5 mm

  • 8 x tension springs, 1.5 x 110 x 12.5 mm