For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut, low profile
DIN 439, steel 04, galvanised, yellow chromated (A2C/A3C)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!