Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Snap hook DIN 5299, shape C, zinc-plated steel
Snap hook DIN 5299, shape C, zinc-plated steel - 1
Snap hook DIN 5299, shape C, zinc-plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Snap hook DIN 5299, shape C, zinc-plated steel

See product details

Available in 2 versions
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
Snap hook with concealed coil spring


  • The hook cannot be opened when loaded with specified load capacity due to elastic deformation
Notice

The load capacity specified in the table is intended to indicate the highest possible load capacity of the snap hooks.