Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Round head screw with square neck DIN 603, A2 stainless steel, plain
Round head screw with square neck DIN 603, A2 stainless steel, plain - 1
Round head screw with square neck DIN 603, A2 stainless steel, plain - 2
Round head screw with square neck DIN 603, A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck DIN 603, A2 stainless steel, plain

See product details

Available in 4 versions
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
The flat square neck fixes the round head screw e.g. in an oval hole and allows tightening from the nut side without having to hold it

Notice

Depending on the type, these items are supplied with threading almost up to the head.