Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Round head screw with square neck and nut DIN 603 with nut, steel, strength class 4.8, zinc-plated, blue passivated
Round head screw with square neck and nut DIN 603 with nut, steel, strength class 4.8, zinc-plated, blue passivated - 1
Round head screw with square neck and nut DIN 603 with nut, steel, strength class 4.8, zinc-plated, blue passivated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck and nut DIN 603 with nut, steel, strength class 4.8, zinc-plated, blue passivated

See product details

Available in 8 versions
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
The flat square neck fixes the round head screw in a slot, for example, and allows tightening from the nut side without counter-tensioning.