Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagonal bolt with flange DIN 6921, 8.8 steel with zinc-flake coating, Geomet 500
Hexagonal bolt with flange DIN 6921, 8.8 steel with zinc-flake coating, Geomet 500 - 1
Hexagonal bolt with flange DIN 6921, 8.8 steel with zinc-flake coating, Geomet 500 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with flange DIN 6921, 8.8 steel with zinc-flake coating, Geomet 500

See product details

Available in 2 versions
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
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).